IDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STAC
Push-In Wire Connector
See technical informationSee documentsReferences
Ideal:30-088
Rubix:234A6688

Documents
Product details : IDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STAC
6 Port In-Sure Push-IN (Stacked) (H)15.42 mm x (W)15.32 mm x (D)18.52 mm
Technical specifications
Attributes
| Type | push-in wire connector |
|---|---|
| Voltage | 450 V |
| Amperage | 24 A |
| Material | copper/stainless steel |
| Colour | blue |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
