Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 12462 PNEUMATIC VALVE J-5/2-3/4-D-4
FESTO 12462 PNEUMATIC VALVE J-5/2-3/4-D-4
J Standard valve ISO 5599-1
References
festo:
J-5/2-3/4-D-4
rubix:
107A7462
manufacturer :
12462
ean:
4052568112011
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 12462 PNEUMATIC VALVE J-5/2-3/4-D-4
Pneumatic valve J-5/2-3/4-D-4 With Mounting screws, without sub-base Valve function=5/2 bistable, Type of actuation=pneumatic, Width=76 mm, Standard nominal flow rate=6000 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
1911
g
Type
Standard valve ISO 5599-1
Volume flow rate
6000
l/min
Type of coupling
size 4 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
462.45
excl. VAT
/
Each
£
554.94
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 172944 ON/OFF VALVE HEE-1/2-D-MIDI-24
FESTO 8041713 PROPORTIONAL FLOW CONTROL VALVE
FESTO 3488210 HAND LEVER VALVE VHER-P-H-B43E-G18
AVENTICS R412009277
FESTO 536024 PNEUMATIC VALVE VL-5/3E-D-3-C-EX
SMC AV3000-F03-5DZ-Q SOFT START-UP VALVE
NORGREN C01GJ1038 10-3/8 HAND VALVE THRD TO TUBE
FESTO 7803 PNEUMATIC VALVE VL/O-3-1/8-B
AVENTICS 5777710220
SMC XYH-25 STAINLESS STEEL HIGH VACUUM VALVE
BURKERT SOLENOID VALVE 00135204
SMC LVA30-03N-C AIR OPERATED CHEMICAL VALVE
NORGREN 9500300000000000 2/2 G1/4 SOLENOID VALVE
FESTO 546470 BASIC VALVE LFR-D-7-MAXI
AVENTICS 0821201101