Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14949 PNEUMATIC VALVE VL-5/3E-3/8-B
FESTO 14949 PNEUMATIC VALVE VL-5/3E-3/8-B
VL Tiger 2000 directional control valve
References
festo:
VL-5/3E-3/8-B
rubix:
108A1172
manufacturer :
14949
ean:
4052568112622
Technical specifications
Type
tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14949 PNEUMATIC VALVE VL-5/3E-3/8-B
Pneumatic valve VL-5/3E-3/8-B 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
166
x
45
x
78
mm
Logistic Weight
661
g
Type
tiger 2000
Volume flow rate
2200
l/min
Type of coupling
g3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.77
excl. VAT
/
Each
£
412.52
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 31000 PNEUMATIC VALVE VL-5-1/8-B
FESTO 3488214 HAND LEVER VALVE
AVENTICS 0820258704
SMC XLA-16-2M9// HIGH VACUUM ANGLE VALVE
SMC VHS30-F03A-S PRESSURE RELIEF 3 PORT VALVE
SMC AV5000-F10-5DZ-Q SOFT START-UP VALVE
NORGREN T20C3800 3/8 REGULATOR/SILENCER
SMC LVA30-03-C1 2/2 PROCESS VALVE
SMC AVA4000-04 SOFT START VALVE
FESTO 546461 BASIC VALVE LFR-D-5M-MIDI
SMC EVHS3500-F03 HAND VALVE
FESTO 11690 CHECK VALVE H-3/8-B
SMC VHS40-F03 RESIDUAL PRESSURE RELEASE 3 PORT VALVE
SMC VQ1401N-5-Q SOLENOID VALVE
FESTO 33003 TOGGLE LEVER VALVE KH/O-3-PK-3