Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536044 PNEUMATIC VALVE J-5-1/4-B-EX
FESTO 536044 PNEUMATIC VALVE J-5-1/4-B-EX
J Valve Tiger 2000
References
festo:
J-5-1/4-B-EX
rubix:
109A1319
manufacturer :
536044
ean:
4052568170738
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536044 PNEUMATIC VALVE J-5-1/4-B-EX
Pneumatic valve J-5-1/4-B-EX 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistic Weight
352
g
Type
Valve Tiger 2000
Volume flow rate
1600
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.65
excl. VAT
/
Each
£
226.38
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC VP544-5DZ1-03F-M-X555 3 PORT SOLENOID VALVE
CAMOZZI FLOW CONTROL VALVE RFO-383-1/8
FESTO 1002517 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-240-&
FESTO 34436 PNEUMATIC VALVE VLX-2-1-MS
SMC VHS20-F02B-S PRESSURE RELIEF 3 PORT VALVE
SMC LVH20L-S06 AIR OPERATED VALVE
FESTO 172959 ON/OFF VALVE HEE-D-MIDI-24
FESTO 536020 PNEUMATIC VALVE VL-5/3G-D-2-C-EX
AVENTICS 5341122100
NORGREN 102GA2828 PILOT OPERATED CHECK VALVE
NORGREN C00GL1200 PFITC 12MM NON-RETURN VALVE
FESTO 558232 SOFT START VALVE
AVENTICS CD07 COIL FREE VALVE 5777775302
FESTO 4577 TOGGLE LEVER VALVE H-5/3-1/4
AVENTICS G1/2 MANUAL SHUT OFF 821300911