References
Festo:EAMM-U-70-D40-60G-96-S1
Rubix:391A0368
Manufacturer :2785542
EAN:4052568266318
Documents
Product details : FESTO 2785542 PARALLEL KIT
parallel kit EAMM-U-70-D40-60G-96-S1 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-70-D40-60G-96-S1 suitable for electric drives. Size=70, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel assembly kit |
|---|
Show UNSPSC/ECL@SS
£ 930.27 excl. VAT
/ Each
£ 1,116.32 incl. VAT
- Delivery usually within ( 16 ) days