References
Festo:EAMK-A-D19-28D
Rubix:390A9685
Manufacturer :1087585
EAN:4052568226664

Documents
Product details : FESTO 1087585 COUPLING HOUSING
Coupling housing EAMK-A-D19-28D Size=35, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-D19-28D 1087585
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 97.32 excl. VAT
/ Each
£ 116.78 incl. VAT
- Delivery usually within ( 6 ) days