References
SMC:C5032
Rubix:118A3047
Manufacturer :C5032
EAN:3618035508193

Documents
Product details : SMC C5032 C95/CP95 MALE REAR CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Type | single clevis |
| Connection 1 | 10 mm |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
- Delivery usually within ( 4 ) days