SMC JA80-20-250 FLOATING JOINT


JA series compensator seal

References
smc:JA80-20-250
rubix:118A6408
brand logo
brand logo
Technical specifications
TypeSeal

Product details : SMC JA80-20-250 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: Basic Style
Applicable Bore Size: 80 mm
Nominal Thread: 20-250 (M20 x 2.5)
Option: None

Technical specifications


Attributes
TypeSeal
Show UNSPSC/ECL@SS
£ 72.18 excl. VAT
/ Each
£ 86.62 incl. VAT
  • Delivery usually within ( 4 ) days