MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY XL

Jack Harlow orange/dark navy

See technical information

References

Mascot:15501-231-14010-XL
Rubix:221A7995
EAN:5711074341108
Jack Harlow 15501-231-14010 / XL
brand logo
brand logo

Technical specifications

Colourorange
Sizexl
Class EN204713
See all Specifications

Product details : MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY XL


Durable CORDURA® - reinforcement at the wrist to extend product life. Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets. Breathable, wind and waterproof with taped seams. Waterproof extension at the back that can be folded down in the rain and cold. Mesh with ventilation under the sleeves - opens with zip.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight860 g
Colourorange
Sizexl
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester
£ 212.80 excl. VAT
/ Each
£ 255.36 incl. VAT
  • Usually arrives within 14 working days

Size