Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY
References
leo workwear:
A03-Y-LEO-XL
rubix:
316A9218
ean:
5056082300939
Technical specifications
Colour
yellow
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.12
excl. VAT
/
Each
£
56.54
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY S
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE 3XL
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY 2XL
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY 4XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 5XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH 2XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY M
PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE (XL)
MASCOT 15909 FORSTER JACKET HV ORG/DANTH L
MASCOT 07109 CAMETA JACKET HV YEL/NAVY S
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH 3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH 4XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK S
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 2XL