Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 5XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 5XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
References
leo workwear:
A04-Y-LEO-5XL
rubix:
316A9311
ean:
5056082301240
Technical specifications
Colour
yellow
Size
5xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 5XL
Technical specifications
Attributes
Colour
yellow
Size
5xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.83
excl. VAT
/
Each
£
116.20
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH M
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE XL
PORTWEST TX70ONRS LYON HI-VIS JACKET ORANGE/NAVY SIZE S
PORTWEST S471 - HI-VIS 4-IN-1 CONTRAST TRAFFIC JACKET YELL/NAVY MEDIUM
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW S
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 3XL
MASCOT 15509 OXFORD JACKET HV ORG/DANTH L
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 3XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 6XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH S
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY 3XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY M
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG L
PORTWEST S766YNRXL NAVY/YELLOW 5IN1 JACKET XL