MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY S

Jack Loreto orange/navy

See technical information

References

Mascot:09335-880-141-S
Rubix:385A2470
EAN:5707209771261
Pilotjack Loreto 09335-880-141 / S
brand logo
brand logo

Technical specifications

Colourorange
Sizes
Class EN204713
See all Specifications

Product details : MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY S


Breathable, windproof and water-repellent. Press studs to attach a hood if required. Multi-function jacket that can be adapted to the situation - includes both shell jacket, shell gilet, quilted jacket andquilted gilet. Quilted lining is a jacket in itself, approved to EN ISO 20471, with ribbed collar and removable sleeves. Extra protection against the cold with an extended back.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1960 g
Colourorange
Sizes
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester (mascotex®)
£ 252.01 excl. VAT
/ Each
£ 302.41 incl. VAT
  • Usually arrives within 14 working days

Size