References
Mascot:05023-880-171-XL
Rubix:385A2486
EAN:5707209391940

Product details : MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Form cut sleeves with great freedom of movement. Press studs to attach a hood if required. Interior zipper at lower back for logo printing / embroidery. Extra visibility for the surroundings with vertical and horizontal reflective strips.
Technical specifications
Attributes
| Logistic Weight | 1760 g |
|---|---|
| Colour | yellow |
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 167.36 excl. VAT
/ Each
£ 200.83 incl. VAT
- Usually arrives within 14 working days
