PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET YELLOW 3XL
PORTWEST RT60 CLASS 3 BREATHABLE JACKET YELLOW
See technical informationReferences
Portwest:RT60YERXXXL
Rubix:2590112
EAN:5036108248728

Product details : PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET YELLOW 3XL
Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hard wearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.
Strengths
•CE certified
Waterproof and breathable with taped seams to prevent water penetration
Reflective tape for increased visibility
Lightweight and comfortable
4 pockets for ample storage
Concealed phone pocket
Deep storage pockets
Two-way zip for quick and easy access
Concealed detachable hood
Print access for corporate branding
Waterproof and breathable with taped seams to prevent water penetration
Reflective tape for increased visibility
Lightweight and comfortable
4 pockets for ample storage
Concealed phone pocket
Deep storage pockets
Two-way zip for quick and easy access
Concealed detachable hood
Print access for corporate branding
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 10000 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
- Usually arrives within 14 working days