HELLYHAN 74044_990-S WOMENS MANCHESTER SHELL JACKET BLACK S
Jacket Haag ladies black
See technical informationReferences
Helly Hansen:74044_990-S
Rubix:210A0453
EAN:7040053951006



Product details : HELLYHAN 74044_990-S WOMENS MANCHESTER SHELL JACKET BLACK S
The Haag Collection by Helly Hansen is a collection of modern jackets made with modern technologies, they are waterproof and breathable. Because a zipped lining can be added, they are warm in winter but also good in summer. The jackets are adjustable in different ways, making them comfortable for everyone.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
- Usually arrives within 14 working days
