Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 4XL
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 4XL
Pilot jacket Columbus dark anthracite
References
mascot:
10135-194-18-4XL
rubix:
385A2397
ean:
5707209839220
Technical specifications
Colour
grey
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET DANTH 4XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1760
g
Colour
grey
Size
4xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.12
excl. VAT
/
Each
£
200.54
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA590 540 ESSENTIAL HYBRID JACKET NAVY 2XL
REGATTA TRA740 087 WMS ADA STRETCH SOFTSHELL SEAL GREY/BL 8
REGATTA TRA858 540 HM RECYCLED PRINTABLE SOFTSHELL BODYWARMER NAVY XS
MASCOT 15615 ERDING THERMAL JACKET DANTH/BLACK 3XL
REGATTA TRF664 6QQ TACTICAL GARRISON WINTER JACKET IRON/BLACK 3XL
MASCOT 16002 DARMSTADT WINTER JACKET GREEN/BLACK 3XL
REGATTA TRA689 3SX WMS OCTAGON II PRINTABLE SOFTSHELL OXFBL(BLACK) 12
MASCOT 15603 MARBURG FLEECE JACKET ROYAL/DNAVY XS
MASCOT 16002 DARMSTADT WINTER JACKET WHITE/DANTH XL
REGATTA TRA650 826 HYDROFORCE 3LYR HOODED SOFTSHELL BLACK/BLACK L
MASCOT 18345 ACCELERATE LADIES WINTER JACKET TRAFFIC RED/BLACK XL
REGATTA TRA600 800 HM RECYCLED PRINTABLE SOFTSHELL BLACK XS
MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY 3XL
MASCOT 15715 ERDING THERMAL JACKET BLACK 4XL
REGATTA TRA241 4RA NAVIGATE THERMAL JACKET NAVY/SLGREY M