References
Helly Hansen:71043_990-XS
Rubix:242A5439
EAN:7040057556139

Product details : HELLYHAN 71043_990-XS MANCHESTER SHELL JACKET BLACK XS
With fleece-lined collar
Chin protector
Hidden, detachable hood
Hood with pullstring on the front and Hook & Loop at the rear
Storm flap with zipper
Breast pocket with taped seams at the zipper
Two front pockets with zipper
Chin protector
Hidden, detachable hood
Hood with pullstring on the front and Hook & Loop at the rear
Storm flap with zipper
Breast pocket with taped seams at the zipper
Two front pockets with zipper
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
