References
Helly Hansen:71045_990-S
Rubix:366A8122
Manufacturer :71045_990-S
EAN:7040057554371



Product details : HELLYHAN 71045_990-S MANCHESTER SHELL COAT BLACK S
Helly Tech
Fleece-lined collar
Chin guard
Hidden, detachable hood
Hood with drawcord at the front and Velcro at the back
Storm flap with zip
Chest pocket with taped seams at the zip
Two front pockets with zip
Inner pocket with zip
Hook-and-loop closure at the cuffs
Drawcord in the collar with button closure for extra safety
Drawcord at the waist
Extended back panel
Loop on the inside of the collar for ID card
Zipper on the inside for attaching logo
Optional fleece inner jacket art. nr 72065
Fleece-lined collar
Chin guard
Hidden, detachable hood
Hood with drawcord at the front and Velcro at the back
Storm flap with zip
Chest pocket with taped seams at the zip
Two front pockets with zip
Inner pocket with zip
Hook-and-loop closure at the cuffs
Drawcord in the collar with button closure for extra safety
Drawcord at the waist
Extended back panel
Loop on the inside of the collar for ID card
Zipper on the inside for attaching logo
Optional fleece inner jacket art. nr 72065
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
- Usually arrives within 14 working days
