HELLYHAN 70180_990-M VOSS RAIN JACKET BLACK M
Voss Waterproof Rain Jacket
See technical informationSee documentsReferences
Helly Hansen:70180_990-M
Rubix:2001423
Manufacturer :70180_990-M
EAN:7040051269417

Documents
Product details : HELLYHAN 70180_990-M VOSS RAIN JACKET BLACK M
This iconic raincoat has seen global success built on it's heritage from protecting fishermen in the coldest of seas in all kinds of weather. Totally windproof and waterproof with helox technology provides full weather protection. the lightweight stretch material adds extra comfort when wearing this jacket for hours on end.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Usually arrives within 14 working days
