HELLYHAN 71043_590-XS MANCHESTER SHELL JACKET NAVY XS

Jacket Haag

See technical information
References
Helly Hansen:71043_590-XS
Rubix:242A5438
EAN:7040057556115
brand logo
Technical specifications
Colournavy
Sizexs
Main materialpolyester
See all Specifications

Product details : HELLYHAN 71043_590-XS MANCHESTER SHELL JACKET NAVY XS


With fleece-lined collar
Chin protector
Hidden, detachable hood
Hood with pullstring on the front and Hook & Loop at the rear
Storm flap with zipper
Breast pocket with taped seams at the zipper
Two front pockets with zipper

Technical specifications


Attributes
Colournavy
Sizexs
Main materialpolyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)