Portwest S450YERL Sealtex Jacket Yellow SIZE L


Portwest S450 Sealtex Jacket Yellow

References
portwest:S450YERL
rubix:2590163
ean:5036108002146
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Main materialpolyester
See all Specifications

Product details : Portwest S450YERL Sealtex Jacket Yellow SIZE L


The clever styling, exceptional water resistance and affordable price make this garment a great value waterproof jacket. The tough fabric and welded seams are combined with a generous fit for wearer comfort. It offers storage space for your personal and work belongings and the zip fastened studded storm flap keeps out all the elements the weather may throw at you.
Waterproof keeping the wearer dry and protected from the elements. Waterproof with welded seams to prevent water penetration. Concealed stud and zip fastening. Pack away hood for added functionality.
2 pockets for secure storage. Stud adjustable cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN 343 Class 3:1
Type : Regular
brand logo

Technical specifications


Attributes
Colouryellow
Sizel
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 38.35 excl. VAT
/ Each
£ 46.02 incl. VAT
  • Usually arrives within 14 working days