GISS 864604 JACKET MAOKE SOFTSHELL PADDED BLACK SMALL


Jacket moake softshell quilted

References
giss:864604
rubix:216A6616
ean:3660338190728
Motor feet  H100
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : GISS 864604 JACKET MAOKE SOFTSHELL PADDED BLACK SMALL


Dual-material breathable jacket offering excellent protection against the wind and the cold .
Yokes in Softshell on the shoulders, the sides and the arms to optimise comfort when worn. .
Polyester quilted stiffeners in front and on the back for more protection and extended lifetime. .
A chest zip pocket and two lower zip pockets with flaps. .
Outside fabric 1: 100% polyester pongee .
Outside fabric 2: Softshell 3 layers (94% polyester / 6% elastane + TPU + 100% polyester fleece), 300 g/m² .
Quilting 100% polyester .
Lining 100% polyester .
Zip closure right up to the neck.

Strengths

Yoke in Softshell on the shoulders, the sides and the arms: optimal comfort

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Materialpongee polyester / softshell
Show UNSPSC/ECL@SS
£ 41.27 excl. VAT
/ Each
£ 49.52 incl. VAT
  • Usually arrives within 14 working days