References
GISS:845024
Rubix:216A6933
EAN:3660338074653

Documents
Product details : GISS 845024 URBAN WORK 1 JACKET XXLARGE
Materials: Serge 60% cotton 40% polyester 245 g/m²\n.
Colour scheme: Grey/Navy blue\n.
Sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a gripping contrasting flap. Shirt collar. Numerous pockets.\n.
STRONG POINTS\n.
Soft, light and resistant fabric for all year use.
Colour scheme: Grey/Navy blue\n.
Sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a gripping contrasting flap. Shirt collar. Numerous pockets.\n.
STRONG POINTS\n.
Soft, light and resistant fabric for all year use.
Strengths
Smart-phone pocket, badge holder, very wide hand pockets Ruler, tool-holder pocket
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | navy |
| Material | serge 60% cotton / 40% polyester |
Show UNSPSC/ECL@SS
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
- Usually arrives within 14 working days
