ORN 3260 LADIES ALBATROSS FLEECE BOTTLE 10
ORN 3260 LADIES ALBATROSS FLEECE BOTTLE
See technical informationReferences
Orn:3260.BG.10
Rubix:2585808
EAN:5055748719597

Product details : ORN 3260 LADIES ALBATROSS FLEECE BOTTLE 10
This 300gsm ladies microfleece will keep you warm. Designed with soft cuffs to improve comfort
Strengths
• Classic and comfortable medium weight fleece jacket
• Very versatile - can be worn anywhere
• Soft, luxurious micro fleece
• Soft cuff design - cause no wearer discomfort
• Two external pockets with zip closures
• Two internal pockets for storage
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
• Matching mens fleece 3200-30 available
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 10 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Usually arrives within 14 working days
