MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP TRAFFIC RED/BLACK S

Jacket

See technical information

References

Mascot:18103-316-20209-S
Rubix:378A6978
EAN:5711074650422
brand logo

Technical specifications

Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP TRAFFIC RED/BLACK S


Modern cut. Closer to the body but offering excellent freedom of movement.
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Secondary colourred
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour