References
GISS:845009
Rubix:216A6938
EAN:3660338074523

Documents
Product details : GISS 845009 URBAN WORK 2 JACKET XLARGE
Materials: Serge 60% cotton 40% polyester 245 g/m²
Colour scheme: Grey/Black
Raglan sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a flap with gripping bottom in contrasting colours. Shirt collar. Numerous pockets
STRONG POINTS
Soft, light and resistant fabric for all year use.
Colour scheme: Grey/Black
Raglan sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a flap with gripping bottom in contrasting colours. Shirt collar. Numerous pockets
STRONG POINTS
Soft, light and resistant fabric for all year use.
Strengths
Smart-phone pocket, badge holder, very wide hand pockets Ruler, tool-holder pocket
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | black |
| Material | serge 60% cotton / 40% polyester |
Show UNSPSC/ECL@SS
£ 43.82 excl. VAT
/ Each
£ 52.58 incl. VAT
- Usually arrives within 14 working days
