HELLYHAN 72170_949-2XL MAGNI FLEECE JACKET BLACK/DARK LIME 2XL
MAGNI FLEECE JACKET
See technical informationReferences
Helly Hansen:72170_949-2XL
Rubix:366A8962
Manufacturer :72170_949-2XL
EAN:7040056395630

Product details : HELLYHAN 72170_949-2XL MAGNI FLEECE JACKET BLACK/DARK LIME 2XL
Main: 100% Polyester - 210 g/m² | Reinforcement: 100% Polyamide - 206 g/m²
Our premium Polartec® fleece jacket with great fit and comfort. Reinforced shoulders and elbows for extra durability, sleek fabric in sides for best possible movement and comfort. Inner cuffs to maximize protection in cold weather.
Our premium Polartec® fleece jacket with great fit and comfort. Reinforced shoulders and elbows for extra durability, sleek fabric in sides for best possible movement and comfort. Inner cuffs to maximize protection in cold weather.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | yellow |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
- Usually arrives within 14 working days
