GISS 845010 URBAN WORK 2 JACKET XXLARGE


Jacket urban work 2

References
giss:845010
rubix:216A6939
ean:3660338074530
FLAP DISC Diameter mm 125 G100
brand logo
brand logo
Technical specifications
ColourGrey
Size2XL
Main materialCotton
See all Specifications

Product details : GISS 845010 URBAN WORK 2 JACKET XXLARGE


Materials: Serge 60% cotton 40% polyester 245 g/m²
Colour scheme: Grey/Black
Raglan sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a flap with gripping bottom in contrasting colours. Shirt collar. Numerous pockets
STRONG POINTS
Soft, light and resistant fabric for all year use.

Strengths

Smart-phone pocket, badge holder, very wide hand pockets Ruler, tool-holder pocket
brand logo

Technical specifications


Attributes
ColourGrey
Size2XL
Main materialCotton
Secondary colourBlack
MaterialSerge 60% cotton / 40% polyester
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
  • Usually arrives within 14 working days