MASCOT 14135 FLINT WINTER JACKET BLACK S


Pilot jacket Flint Black

References
mascot:14135-126-09-S
rubix:385A2431
ean:5711074192212
Pilotjack Flint 14135-126-09 / S
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 14135 FLINT WINTER JACKET BLACK S


Fastening with zip, storm flap and hidden press studs to avoid stratching. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourblack
Sizes
Main materialpolyester
Material100% polyester
Grammage190 g/m²
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days