Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
SPARTEX 145200 WORK JACKET BUGATTI BLUE SIZE 50
SPARTEX 145200 WORK JACKET BUGATTI BLUE SIZE 50
Jacket
References
giss:
145200
rubix:
216A7001
ean:
3660338015908
Technical specifications
Colour
blue
Size
50
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 145200 WORK JACKET BUGATTI BLUE SIZE 50
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button pad jacket, 3 patch pockets, 1 inner pocket, sleeve bottom straight. Anti shrink treatment SANFOR
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
blue
Size
50
Main material
cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.81
excl. VAT
/
Each
£
23.77
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
ORN 3200 ALBATROSS FLEECE BOTTLE 4XL
HELLYHAN 74140_990-M CHELSEA EVO H. SOFTS JACKET BLACK M
HELLYHAN 72180_590-M HERITAGE PILE JACKET NAVY M
REGATTA TRF557 800 MICRO FULL ZIP FLEECE BLACK XL
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW S
HELLYHAN 72026_990-M OXFORD FLEECE JACKET BLACK M
MASCOT 18001 ACCELERATE OUTERSHELL JACKET BLACK M
ORN 4688R AVOCET EARTHPRO GRS JACKET BLACK RED S
HELLYHAN 74140_590-L CHELSEA EVO H. SOFTS JACKET NAVY L
MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP DNAVY 5XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK 2XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET DANTH/BLACK 2XL
REGATTA TRA680 808 CLASSIC PRINTABLE SOFTSHELL BLACK(BLACK) L
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK 4XL
ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK M