HELLYHAN 74140_590-L CHELSEA EVO H. SOFTS JACKET NAVY L


CHELSEA EVOLUTION HOODED SOFTSHELL JACKET

References
helly hansen:74140-590-L
rubix:366A9387
ean:7040056066479
brand logo
brand logo
Technical specifications
ColourNavy
SizeL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 74140_590-L CHELSEA EVO H. SOFTS JACKET NAVY L


Main fabric: Face: 94% Polyester, 6% Elastane, 305 g. Second fabric: 93% Polyamide, 7% Elastane, 310 g.
Softshell fabric with membrane and fleece backing combined with back panel in 4-way stretch fabric gives you the ultimate Softshell Jacket. The 4-way stretch fabric is strategically placed across the upper back to maximize movability and comfort. The fabric ensures water and wind resistance while the lack of shoulder seams increases the water repellency. This jacket is probably the most versatile jacket you can own

Technical specifications


Attributes
ColourNavy
SizeL
Main materialPolyester
Material94% Polyester, 6% Elastane
Show UNSPSC/ECL@SS
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
  • Usually arrives within 14 working days