References
Portwest:S463YERXXL
Rubix:1497438

Product details : PORTWEST S463 HV WINTER BOMBER JACKET YELLOW 2XL
Two angled hip pockets with Hook & Loop fastened flaps. Drawstring hood.
Knitted storm cuffs. Two-way zip front with studded storm flap. Inside pocket. Fleece-lined collar.
Made from 100% 190g polyester, 300D Oxford weave, with a stain resistant finish and PU coated.
Nylon/wadding lined with fleece lined collar. Yellow.
\nAvailable in XS-7XL.\nType : Regular
Knitted storm cuffs. Two-way zip front with studded storm flap. Inside pocket. Fleece-lined collar.
Made from 100% 190g polyester, 300D Oxford weave, with a stain resistant finish and PU coated.
Nylon/wadding lined with fleece lined collar. Yellow.
\nAvailable in XS-7XL.\nType : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- In stock: Next day delivery