MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY 2XL
Pilot jacket Teresina orange/navy
See technical informationReferences
Mascot:07223-880-141-2XL
Rubix:385A2440
EAN:5707209574404

Product details : MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY 2XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Colour | orange |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 168.25 excl. VAT
/ Each
£ 201.90 incl. VAT
- Usually arrives within 14 working days
