References
Portwest:TK50BKRM
Rubix:4513566
EAN:5036108155279

Documents
Product details : PORTWEST TK50 SOFTSHELL 3L BLACK M
Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement.
Strengths
•Micro polar fleece lined and bonded with shell|•Made of durable breathable, windproof and water resistant fabric|•Waterproof zips to prevent water penetration|•6 pockets for ample storage|•Multiple utility pockets providing ample storage|•Phone pocket|•Hook and loop cuffs for a secure fit|•Fleece lined collar to trap the heat and increase warmth|•Chin guard for added comfort and stability|•Generous fit for wearer comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester;6% elastane |
Show UNSPSC/ECL@SS
£ 37.91 excl. VAT
/ Each
£ 45.49 incl. VAT
- Usually arrives within 14 working days