ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK S
Soft Shell Jacket
See technical informationSee documentsReferences
Orbit International:SS2G1-BLACK-S
Rubix:2021239
EAN:5054011192587

Documents
Product details : ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK S
Mens softshell jacket with a front zip fastening. Two layer fabric construction. 2 side zip pockets. Inner storm flap (running on from the top zip cover). Bungee shock cords at hem. Bungee adjuster.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 94% polyester;6% spandex |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
- Delivery usually within ( 3 ) days
