REGATTA TRA629 272 WMS ABLAZE PRINTABLE SOFTSHELL NAVY(NAVY) 12


Jacket

References
regatta:TRA629-NVY-12
rubix:206A7696
ean:5057538270653
brand logo
brand logo
Technical specifications
ColourNavy
Size12
Main materialPolyester
See all Specifications

Product details : REGATTA TRA629 272 WMS ABLAZE PRINTABLE SOFTSHELL NAVY(NAVY) 12


When autumn gives way to winter, opt for the Ablaze jacket. This women's Softshell jacket is both warm and waterproof and features 3 layers to create a super-breathable piece. The natural stretch of the softshell fabric moves with you.

Technical specifications


Attributes
ColourNavy
Size12
Main materialPolyester
Grammage453 g/m²
Material100% Polyester
Show UNSPSC/ECL@SS
£ 15.09 excl. VAT
/ Each
£ 18.11 incl. VAT
  • Usually arrives within 14 working days