ORN 4683R FIREBACK EARTHPRO GRS JACKET NAVY NAVY XS
ORN CLOTHING 4683 EARTHPRO FIREBACK JACKET NAVY
See technical informationReferences
Orn:4683-NVY-XS
Rubix:239A6072
EAN:5055748775074

Product details : ORN 4683R FIREBACK EARTHPRO GRS JACKET NAVY NAVY XS
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 61.65 excl. VAT
/ Each
£ 73.98 incl. VAT
- Delivery usually within ( 3 ) days
