PORTWEST FR41 SEALTEX FLAME HV FR JACKET YELLOW M

Jacket

See technical information
References
Portwest:FR41YERM
Rubix:235A7804
EAN:5036108207251
brand logo
Technical specifications
Colouryellow
Sizem
High visibilityyes
See all Specifications

Product details : PORTWEST FR41 SEALTEX FLAME HV FR JACKET YELLOW M


This lightweight waterproof and windproof jacket offers excellent protection in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs. Heat sealed EN ISO 20471 reflective tape for added visibility.

Strengths

•  Waterproof with welded seams to prevent water penetration
•  Durable and stretchy with wipe clean finish
•  Concealed stud and zip fastening
•  Stud adjustable cuffs for a secure fit
•  Heat applied flame resistant tape
•  Hood for added protection against the elements
•  Two-way front plastic moulded zip for quick and easy access
•  2 pockets for secure storage
•  CE certified
•  CE-CAT III
•  UKCA marked

Technical specifications


Attributes
Colouryellow
Sizem
High visibilityyes
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
Show UNSPSC/ECL@SS
£ 83.92 excl. VAT
/ Each
£ 100.70 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)