Jack Lungern yellow/navy
Colour | yellow |
---|---|
Size | 4xl |
High visibility | yes |
Logistic Weight | 2520 g |
---|---|
Colour | yellow |
Size | 4xl |
High visibility | yes |
Main material | polyester |
ATEX | no |
Secondary colour | navy |
Material | 98% polyester/2% carbon fiber |
Usually arrives within 14 working days