References
Portwest:FR41YERXXL
Rubix:235A7807
EAN:5036108207282

Product details : PORTWEST FR41 SEALTEX FLAME HV FR JACKET YELLOW 2XL
This lightweight waterproof and windproof jacket offers excellent protection in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs. Heat sealed EN ISO 20471 reflective tape for added visibility.
Strengths
• Waterproof with welded seams to prevent water penetration
• Durable and stretchy with wipe clean finish
• Concealed stud and zip fastening
• Stud adjustable cuffs for a secure fit
• Heat applied flame resistant tape
• Hood for added protection against the elements
• Two-way front plastic moulded zip for quick and easy access
• 2 pockets for secure storage
• CE certified
• CE-CAT III
• UKCA marked
• Durable and stretchy with wipe clean finish
• Concealed stud and zip fastening
• Stud adjustable cuffs for a secure fit
• Heat applied flame resistant tape
• Hood for added protection against the elements
• Two-way front plastic moulded zip for quick and easy access
• 2 pockets for secure storage
• CE certified
• CE-CAT III
• UKCA marked
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| High visibility | yes |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 83.92 excl. VAT
/ Each
£ 100.70 incl. VAT
- Usually arrives within 14 working days