References
Mascot:06609-135-010 S
Rubix:378A9921
Manufacturer :06609-135-010 S
EAN:5707209605962

Product details : MASCOT 06609 VISP JACKET DNAVY S
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams that extend the product life. Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Seams face downwards so sparks cannot get lodged in. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Colour | navy |
| Size | s |
| High visibility | no |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 90.58 excl. VAT
/ Each
£ 108.70 incl. VAT
- Usually arrives within 14 working days
