References
Mascot:18103-316-20209-5XL
Rubix:378A6975
EAN:5711074848065

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP TRAFFIC RED/BLACK 5XL
Modern cut. Closer to the body but offering excellent freedom of movement.
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | red |
Show UNSPSC/ECL@SS
£ 100.99 excl. VAT
/ Each
£ 121.19 incl. VAT
- Usually arrives within 14 working days
