MASCOT 15709 DUBBO JACKET DANTH/BLACK 4XL
Work jacket Dubbo dark anthracite/black
See technical informationReferences
Mascot:15709-330-1809-4XL
Rubix:378A9911
EAN:5711074322381

Product details : MASCOT 15709 DUBBO JACKET DANTH/BLACK 4XL
No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. Individual sizing through adjustable bottom edge. Slightly extended jacket back. The dark contrast is placed where the clothing is most exposed to dirt.
Technical specifications
Attributes
| Logistic Weight | 1340 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
