References
Mascot:18103-316-20209-L
Rubix:378A6976
EAN:5711074650408

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP TRAFFIC RED/BLACK L
Modern cut. Closer to the body but offering excellent freedom of movement.
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | red |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
