ORN 3260 LADIES ALBATROSS FLEECE NAVY 10


ORN 3260 LADIES ALBATROSS FLEECE BOTTLE

References
orn:3260.NV.10
rubix:2585811
ean:5055748765389
brand logo
brand logo
Technical specifications
ColourNavy
Size10
Main materialPolyester
See all Specifications

Product details : ORN 3260 LADIES ALBATROSS FLEECE NAVY 10


This 300gsm ladies microfleece will keep you warm. Designed with soft cuffs to improve comfort

Strengths

• Classic and comfortable medium weight fleece jacket
• Very versatile - can be worn anywhere
• Soft, luxurious micro fleece
• Soft cuff design - cause no wearer discomfort
• Two external pockets with zip closures
• Two internal pockets for storage
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
• Matching mens fleece 3200-30 available

Technical specifications


Attributes
ColourNavy
Size10
Main materialPolyester
Material100% polyester
Grammage300 g/m²
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • Usually arrives within 14 working days