MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP GRASS GREEN/GREEN M

Jacket

See technical information

References

Mascot:18103-316-33303-M
Rubix:378A6986
EAN:5711074650323
brand logo

Technical specifications

Colourgreen
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP GRASS GREEN/GREEN M


Modern cut. Closer to the body but offering excellent freedom of movement.
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible

Technical specifications


Attributes
Colourgreen
Sizem
Main materialpolyester
Secondary colourno secondary color
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour