Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Special shoes
Welder's shoe
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU39 UK6
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU39 UK6
JALAS® 1228W S3 SRC HRO HI WG
References
jalas:
1228W-39
rubix:
386A0252
ean:
6408487523731
Technical specifications
EU shoe size
39
Main material
leather
Product details
Technical specifications
Product details : JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU39 UK6
Safety shoe, steel anti-perforation insert material, composite toecap material, PU midsole, rubber outsole, PU-coated leather upper material
Technical specifications
Attributes
EU shoe size
39
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.93
excl. VAT
/
Each
£
227.92
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST B0880BKD37 B0880 SPARKLE S3 HRO CI HI SRC SIZE 4.5
BASE B0410 WELDER S3 HRO SRA BLACK EU45 UK11
BASE B0473 METATARSAL S3 M SRC BLACK SIZE 9/43
PORTWEST B0880BKD41 B0880 SPARKLE S3 HRO CI HI SRC SIZE 7
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU35 UK2
HECKEL 62963 MACSOLE 1.0 WLD BOOT BLACK/ORANGE EU42 UK8
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU37 UK4
GISS 867197 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 47/12
GISS 848026 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 46/11
PORTWEST B0880BKD44 B0880 SPARKLE S3 HRO CI HI SRC SIZE 10
PORTWEST B0880BKD42 B0880 SPARKLE S3 HRO CI HI SRC SIZE 8
PORTWEST B0880BKD47 B0880 SPARKLE S3 HRO CI HI SRC SIZE 12
GISS 867188 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 38/5
GISS 848023 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 43/9
BASE B0410 WELDER S3 HRO SRA BLACK EU42 UK8