JALAS 1335 GRIP LOW CUT SHOW BLACK S3S HRO FO EU37 UK4


JALAS® 1335 Black

References
jalas:1335-37
rubix:386A0289
ean:6408487420061
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 1335 GRIP LOW CUT SHOW BLACK S3S HRO FO EU37 UK4


High-safety shoe. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic insoles adjusted in accordance with EN ISO 20345. CI: Insulation against cold energy absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). SRB: Non-slip ceramic floor with glycerol. WRU: Water resistant upper part. Soft-padded memory foam upper. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Water repellent. Antistatic properties. Heat resistant sole. Oil resistant sole. Breathable insole.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size37
Collar heightLow
ColourBlack
Main materialLeather
Non-magneticYes
Show UNSPSC/ECL@SS
£ 122.30 excl. VAT
/ Each
£ 146.76 incl. VAT
  • Usually arrives within 14 working days