JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Metal free | No |
Type of soles | Nitrile rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Usually arrives within 14 working days