JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU42 UK8


Safety shoe JALAS 9965 EXALTER

References
jalas:9965-42
rubix:240A8668
ean:6408487512650
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU42 UK8


JALAS® 9965 EXALTER, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material microfiber, textile

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialMicrofiber
Security CategoryS3 SRC HRO
Secondary colourRed
Show UNSPSC/ECL@SS
£ 132.43 excl. VAT
/ Each
£ 158.92 incl. VAT
  • Usually arrives within 14 working days